

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.21 | 42.32% |
25+ | €1.92 | 65.53% |
50+ | €1.33 | 76.11% |
100+ | €1.05 | 81.23% |
200+ | €0.80 | 85.67% |
500+ | €0.61 | 89.08% |
1000+ | €0.42 | 92.49% |
2500+ | €0.36 | 93.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWSM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |