IGUS

IGUS Straight bushing Maintenance-free iglidur® TX1 /iglidur® TX1 TX1SM-8090-100

  • ERIKS:13567108
Image 1
Save to list

€143.53/ pieceexcl. VAT

€173.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€143.53

-

10+

€114.82

20.00%

25+

€103.34

28.00%

50+

€94.73

34.00%

100+

€86.13

39.99%

200+

€80.37

44.00%

500+

€74.65

47.99%

1000+

€71.76

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
TX1SM-8090-100
Shaft diameter
80 mm
Outer Diameter
90 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® TX1
Tread material
iglidur® TX1
Maintenance
Maintenance-free