IGUS

IGUS Straight bushing Maintenance-free iglidur® TX1 /iglidur® TX1 TX1SM-8085-100

  • ERIKS:13567107
Image 1
Save to list

€110.45/ pieceexcl. VAT

€133.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€110.45

-

10+

€88.35

20.01%

25+

€79.52

28.01%

50+

€72.88

34.01%

100+

€66.25

40.01%

200+

€61.85

44.00%

500+

€57.42

48.01%

1000+

€55.21

50.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
TX1SM-8085-100
Shaft diameter
80 mm
Outer Diameter
85 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® TX1
Tread material
iglidur® TX1
Maintenance
Maintenance-free