

€110.77/ pieceexcl. VAT
€134.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.77 | - |
10+ | €88.62 | 20.00% |
25+ | €79.74 | 28.01% |
50+ | €73.11 | 34.00% |
100+ | €66.48 | 39.98% |
200+ | €62.04 | 44.00% |
500+ | €57.59 | 48.01% |
1000+ | €55.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-7080-100 |
Shaft diameter | 70 mm |
Outer Diameter | 80 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |