

€57.00/ pieceexcl. VAT
€68.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.00 | - |
10+ | €45.60 | 20.00% |
25+ | €41.04 | 28.00% |
50+ | €37.62 | 34.00% |
100+ | €34.20 | 40.00% |
200+ | €31.90 | 44.03% |
500+ | €29.64 | 48.00% |
1000+ | €28.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-7075-60 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |