

€85.10/ pieceexcl. VAT
€102.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.10 | - |
10+ | €68.08 | 20.00% |
25+ | €61.28 | 28.00% |
50+ | €56.16 | 34.00% |
100+ | €51.07 | 39.99% |
200+ | €47.67 | 43.98% |
500+ | €44.25 | 48.00% |
1000+ | €42.54 | 50.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-6070-80 |
Shaft diameter | 60 mm |
Outer Diameter | 70 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |