

€52.12/ pieceexcl. VAT
€63.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.12 | - |
10+ | €41.71 | 19.98% |
25+ | €37.54 | 27.96% |
50+ | €34.41 | 33.98% |
100+ | €31.27 | 39.99% |
200+ | €29.18 | 44.00% |
500+ | €27.09 | 48.01% |
1000+ | €26.07 | 49.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-6065-60 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |