

€55.21/ pieceexcl. VAT
€66.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.21 | - |
10+ | €44.19 | 19.96% |
25+ | €39.77 | 27.98% |
50+ | €36.44 | 34.00% |
100+ | €33.14 | 39.99% |
200+ | €30.93 | 43.98% |
500+ | €28.73 | 47.97% |
1000+ | €27.61 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-5060-60 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |