

€23.01/ pieceexcl. VAT
€27.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.01 | - |
10+ | €18.41 | 19.98% |
25+ | €16.59 | 27.91% |
50+ | €15.20 | 33.94% |
100+ | €13.79 | 40.05% |
200+ | €12.88 | 44.01% |
500+ | €11.97 | 47.98% |
1000+ | €11.51 | 49.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-4045-40 |
Shaft diameter | 40 mm |
Outer Diameter | 45 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |