

€26.79/ pieceexcl. VAT
€32.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.79 | - |
10+ | €21.43 | 20.00% |
25+ | €19.29 | 28.01% |
50+ | €17.67 | 34.04% |
100+ | €16.07 | 40.00% |
200+ | €14.99 | 44.04% |
500+ | €13.93 | 48.01% |
1000+ | €13.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-3040-40 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |