

€20.60/ pieceexcl. VAT
€24.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.60 | - |
10+ | €16.45 | 20.11% |
25+ | €14.82 | 28.04% |
50+ | €13.59 | 34.04% |
100+ | €12.35 | 40.04% |
200+ | €11.53 | 44.00% |
500+ | €10.70 | 48.06% |
1000+ | €10.28 | 50.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-3035-40 |
Shaft diameter | 30 mm |
Outer Diameter | 35 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |