IGUS

IGUS Straight bushing Maintenance-free iglidur® TX1 /iglidur® TX1 TX1SM-2530-40

  • ERIKS:13567094
Image 1
Save to list

€20.14/ pieceexcl. VAT

€24.37incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.14

-

10+

€16.11

20.00%

25+

€14.52

27.92%

50+

€13.30

33.96%

100+

€12.08

40.00%

200+

€11.29

43.96%

500+

€10.49

47.92%

1000+

€10.07

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
TX1SM-2530-40
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® TX1
Tread material
iglidur® TX1
Maintenance
Maintenance-free