

€16.26/ pieceexcl. VAT
€19.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.26 | - |
10+ | €13.02 | 19.98% |
25+ | €11.70 | 28.04% |
50+ | €10.74 | 34.00% |
100+ | €9.75 | 40.07% |
200+ | €9.12 | 43.93% |
500+ | €8.47 | 47.90% |
1000+ | €8.13 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-2530-30 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |