

€19.48/ pieceexcl. VAT
€23.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.48 | - |
10+ | €15.58 | 20.00% |
25+ | €14.02 | 28.00% |
50+ | €12.86 | 33.95% |
100+ | €11.69 | 40.00% |
200+ | €10.91 | 44.00% |
500+ | €10.13 | 48.00% |
1000+ | €9.73 | 50.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-2025-40 |
Shaft diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |