IGUS

IGUS Straight bushing Maintenance-free iglidur® TX1 /iglidur® TX1 TX1SM-2025-30

  • ERIKS:13567089
Image 1
Save to list

€16.06/ pieceexcl. VAT

€19.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.06

-

10+

€12.84

20.00%

25+

€11.55

28.05%

50+

€10.60

33.96%

100+

€9.61

40.12%

200+

€8.99

44.02%

500+

€8.34

48.05%

1000+

€8.02

50.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
TX1SM-2025-30
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® TX1
Tread material
iglidur® TX1
Maintenance
Maintenance-free