

€10.89/ pieceexcl. VAT
€13.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.89 | - |
10+ | €6.04 | 44.50% |
25+ | €3.17 | 70.86% |
50+ | €1.98 | 81.85% |
100+ | €1.63 | 84.99% |
200+ | €1.31 | 87.96% |
500+ | €0.97 | 91.10% |
1000+ | €0.86 | 92.15% |
2500+ | €0.74 | 93.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |