IGUS

IGUS Straight bushing Maintenance-free iglidur® RW370 /iglidur® RW370 RW370SM-1214-12

  • ERIKS:13567076
Image 1
Save to list

€10.09/ pieceexcl. VAT

€12.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.09

-

10+

€5.55

45.01%

25+

€2.76

72.69%

50+

€1.63

83.80%

100+

€1.35

86.63%

200+

€1.08

89.27%

500+

€0.76

92.47%

1000+

€0.68

93.22%

2500+

€0.61

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
RW370SM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® RW370
Tread material
iglidur® RW370
Maintenance
Maintenance-free