IGUS

IGUS Straight bushing Maintenance-free iglidur® RW370 /iglidur® RW370 RW370SM-1012-10

  • ERIKS:13567075
Image 1
Save to list

€9.58/ pieceexcl. VAT

€11.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.58

-

10+

€5.21

45.63%

25+

€2.49

74.01%

50+

€1.41

85.32%

100+

€1.18

87.70%

200+

€0.93

90.28%

500+

€0.63

93.45%

1000+

€0.57

94.05%

2500+

€0.49

94.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
RW370SM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® RW370
Tread material
iglidur® RW370
Maintenance
Maintenance-free