IGUS

IGUS Straight bushing Maintenance-free iglidur® RW370 /iglidur® RW370 RW370SM-0810-10

  • ERIKS:13567074
Image 1
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.16

-

10+

€4.92

46.27%

25+

€2.24

75.52%

50+

€1.24

86.51%

100+

€1.03

88.80%

200+

€0.80

91.29%

500+

€0.51

94.40%

1000+

€0.46

95.02%

2500+

€0.40

95.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
RW370SM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® RW370
Tread material
iglidur® RW370
Maintenance
Maintenance-free