IGUS

IGUS Straight bushing Maintenance-free iglidur® RW370 /iglidur® RW370 RW370SM-0608-06

  • ERIKS:13567073
Image 1
Save to list

€8.97/ pieceexcl. VAT

€10.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.97

-

10+

€4.83

46.19%

25+

€2.17

75.85%

50+

€1.18

86.86%

100+

€0.97

89.19%

200+

€0.74

91.74%

500+

€0.46

94.92%

1000+

€0.42

95.34%

2500+

€0.38

95.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
RW370SM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® RW370
Tread material
iglidur® RW370
Maintenance
Maintenance-free