

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.78 | - |
10+ | €4.20 | 38.10% |
25+ | €2.83 | 58.26% |
50+ | €2.15 | 68.35% |
100+ | €1.84 | 72.83% |
200+ | €1.73 | 74.51% |
500+ | €1.56 | 77.03% |
1000+ | €1.48 | 78.15% |
2500+ | €1.29 | 80.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |