IGUS

IGUS Straight bushing Maintenance-free iglidur® R /iglidur® R RSM-3034-30

  • ERIKS:13567054
Image 1
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.35

-

10+

€3.84

39.52%

25+

€2.47

61.08%

50+

€1.82

71.26%

100+

€1.48

76.65%

200+

€1.39

78.14%

500+

€1.27

79.94%

1000+

€1.14

82.04%

2500+

€1.05

83.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
RSM-3034-30
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® R
Tread material
iglidur® R
Maintenance
Maintenance-free