

€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.59 | 40.19% |
25+ | €2.32 | 61.39% |
50+ | €1.71 | 71.52% |
100+ | €1.39 | 76.90% |
200+ | €1.31 | 78.16% |
500+ | €1.20 | 80.06% |
1000+ | €1.06 | 82.28% |
2500+ | €0.97 | 83.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |