

€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €3.17 | 39.71% |
25+ | €2.03 | 61.37% |
50+ | €1.48 | 71.84% |
100+ | €1.22 | 76.90% |
200+ | €1.16 | 77.98% |
500+ | €1.05 | 80.14% |
1000+ | €0.93 | 82.31% |
2500+ | €0.86 | 83.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-2832-12 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |