

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.15 | 42.36% |
25+ | €1.88 | 65.62% |
50+ | €1.31 | 76.04% |
100+ | €1.03 | 81.25% |
200+ | €0.86 | 84.38% |
500+ | €0.74 | 86.46% |
1000+ | €0.72 | 86.81% |
2500+ | €0.63 | 88.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |