

€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.95 | 42.80% |
25+ | €1.79 | 65.31% |
50+ | €1.24 | 76.01% |
100+ | €0.95 | 81.55% |
200+ | €0.82 | 84.13% |
500+ | €0.70 | 86.35% |
1000+ | €0.68 | 86.72% |
2500+ | €0.59 | 88.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |