IGUS

IGUS Straight bushing Maintenance-free iglidur® R /iglidur® R RSM-1820-25

  • ERIKS:13567048
Image 1
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€2.85

43.82%

25+

€1.65

67.42%

50+

€1.14

77.53%

100+

€0.84

83.52%

200+

€0.68

86.52%

500+

€0.59

88.39%

1000+

€0.55

89.14%

2500+

€0.44

91.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
RSM-1820-25
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® R
Tread material
iglidur® R
Maintenance
Maintenance-free