

€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.83 | - |
10+ | €2.74 | 43.31% |
25+ | €1.56 | 67.72% |
50+ | €1.06 | 77.95% |
100+ | €0.80 | 83.46% |
200+ | €0.65 | 86.61% |
500+ | €0.57 | 88.19% |
1000+ | €0.51 | 89.37% |
2500+ | €0.42 | 91.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |