

€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €3.00 | 42.96% |
25+ | €1.82 | 65.34% |
50+ | €1.35 | 74.37% |
100+ | €1.05 | 80.14% |
200+ | €0.82 | 84.48% |
500+ | €0.61 | 88.45% |
1000+ | €0.49 | 90.61% |
2500+ | €0.40 | 92.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |