

€4.07/ pieceexcl. VAT
€4.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.07 | - |
10+ | €2.74 | 32.71% |
25+ | €1.58 | 61.21% |
50+ | €0.97 | 76.17% |
100+ | €0.55 | 86.45% |
200+ | €0.49 | 87.85% |
500+ | €0.44 | 89.25% |
1000+ | €0.40 | 90.19% |
2500+ | €0.32 | 92.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-1416-15 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |