

€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.41 | - |
10+ | €2.41 | 45.26% |
25+ | €1.33 | 69.83% |
50+ | €0.82 | 81.47% |
100+ | €0.57 | 87.07% |
200+ | €0.44 | 90.09% |
500+ | €0.36 | 91.81% |
1000+ | €0.28 | 93.53% |
2500+ | €0.25 | 94.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |