

€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.88 | - |
10+ | €2.11 | 45.59% |
25+ | €1.16 | 70.10% |
50+ | €0.72 | 81.37% |
100+ | €0.42 | 89.22% |
200+ | €0.40 | 89.71% |
500+ | €0.32 | 91.67% |
1000+ | €0.27 | 93.14% |
2500+ | €0.21 | 94.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |