

€3.61/ pieceexcl. VAT
€4.37incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.61 | - |
10+ | €1.98 | 45.26% |
25+ | €1.08 | 70.00% |
50+ | €0.67 | 81.58% |
100+ | €0.42 | 88.42% |
200+ | €0.38 | 89.47% |
500+ | €0.30 | 91.58% |
1000+ | €0.23 | 93.68% |
2500+ | €0.21 | 94.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |