

€4.24/ pieceexcl. VAT
€5.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.24 | - |
10+ | €2.26 | 46.64% |
25+ | €1.22 | 71.30% |
50+ | €0.72 | 82.96% |
100+ | €0.46 | 89.24% |
200+ | €0.36 | 91.48% |
500+ | €0.27 | 93.72% |
1000+ | €0.19 | 95.52% |
2500+ | €0.15 | 96.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-0203-07 |
Shaft diameter | 2 mm |
Outer Diameter | 3.6 mm |
Width | 7 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |