

€53.52/ pieceexcl. VAT
€64.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.52 | - |
10+ | €36.35 | 32.09% |
25+ | €27.72 | 48.21% |
50+ | €23.39 | 56.30% |
100+ | €19.36 | 63.83% |
200+ | €19.15 | 64.22% |
500+ | €18.92 | 64.64% |
1000+ | €13.62 | 74.55% |
2500+ | €11.36 | 78.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |