

€32.97/ pieceexcl. VAT
€39.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.97 | - |
10+ | €22.10 | 32.97% |
25+ | €16.64 | 49.51% |
50+ | €13.87 | 57.93% |
100+ | €11.46 | 65.24% |
200+ | €11.27 | 65.82% |
500+ | €11.02 | 66.57% |
1000+ | €7.92 | 75.97% |
2500+ | €6.63 | 79.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-7075-60 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |