

€29.79/ pieceexcl. VAT
€36.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.79 | - |
10+ | €19.91 | 33.16% |
25+ | €14.92 | 49.94% |
50+ | €12.39 | 58.42% |
100+ | €10.24 | 65.62% |
200+ | €10.03 | 66.33% |
500+ | €9.80 | 67.09% |
1000+ | €7.05 | 76.34% |
2500+ | €5.91 | 80.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-6065-60 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |