

€23.85/ pieceexcl. VAT
€28.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.85 | - |
10+ | €15.79 | 33.78% |
25+ | €11.72 | 50.84% |
50+ | €9.67 | 59.44% |
100+ | €7.96 | 66.61% |
200+ | €7.77 | 67.41% |
500+ | €7.52 | 68.45% |
1000+ | €5.42 | 77.29% |
2500+ | €4.52 | 81.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |