

€16.89/ pieceexcl. VAT
€20.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.89 | - |
10+ | €10.98 | 34.98% |
25+ | €7.98 | 52.76% |
50+ | €6.46 | 61.75% |
100+ | €5.30 | 68.62% |
200+ | €5.07 | 69.97% |
500+ | €4.85 | 71.32% |
1000+ | €3.50 | 79.30% |
2500+ | €2.89 | 82.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |