

€19.91/ pieceexcl. VAT
€24.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.91 | - |
10+ | €13.95 | 29.96% |
25+ | €10.70 | 46.28% |
50+ | €8.87 | 55.44% |
100+ | €8.11 | 59.26% |
200+ | €7.03 | 64.69% |
500+ | €6.08 | 69.47% |
1000+ | €4.88 | 75.48% |
2500+ | €4.22 | 78.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |