

€16.07/ pieceexcl. VAT
€19.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.07 | - |
10+ | €10.39 | 35.34% |
25+ | €7.52 | 53.19% |
50+ | €6.06 | 62.29% |
100+ | €4.96 | 69.15% |
200+ | €4.73 | 70.57% |
500+ | €4.52 | 71.87% |
1000+ | €3.25 | 79.79% |
2500+ | €2.74 | 82.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |