IGUS

IGUS Straight bushing Maintenance-free iglidur® Q290 /iglidur® Q290 Q290SM-3539-30

  • ERIKS:13567026
Image 1
Save to list

€14.54/ pieceexcl. VAT

€17.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.54

-

10+

€9.31

35.95%

25+

€6.69

53.99%

50+

€5.36

63.14%

100+

€4.35

70.07%

200+

€4.14

71.50%

500+

€3.91

73.07%

1000+

€2.83

80.52%

2500+

€2.34

83.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q290SM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® Q290
Tread material
iglidur® Q290
Maintenance
Maintenance-free