

€11.34/ pieceexcl. VAT
€13.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.34 | - |
10+ | €7.11 | 37.35% |
25+ | €4.98 | 56.11% |
50+ | €3.88 | 65.83% |
100+ | €3.15 | 72.19% |
200+ | €2.91 | 74.37% |
500+ | €2.72 | 76.05% |
1000+ | €1.94 | 82.91% |
2500+ | €1.62 | 85.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |