

€21.09/ pieceexcl. VAT
€25.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.09 | - |
10+ | €13.89 | 34.14% |
25+ | €10.22 | 51.53% |
50+ | €8.40 | 60.18% |
100+ | €6.90 | 67.30% |
200+ | €6.69 | 68.29% |
500+ | €6.46 | 69.37% |
1000+ | €4.66 | 77.93% |
2500+ | €3.88 | 81.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |