

€15.12/ pieceexcl. VAT
€18.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.12 | - |
10+ | €9.75 | 35.55% |
25+ | €7.01 | 53.64% |
50+ | €5.64 | 62.69% |
100+ | €4.62 | 69.47% |
200+ | €4.37 | 71.11% |
500+ | €4.16 | 72.49% |
1000+ | €2.96 | 80.40% |
2500+ | €2.51 | 83.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |