

€12.69/ pieceexcl. VAT
€15.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.69 | - |
10+ | €8.06 | 36.53% |
25+ | €5.70 | 55.09% |
50+ | €4.50 | 64.52% |
100+ | €3.65 | 71.26% |
200+ | €3.44 | 72.90% |
500+ | €3.21 | 74.70% |
1000+ | €2.32 | 81.74% |
2500+ | €1.92 | 84.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |