

€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.66 | - |
10+ | €6.65 | 37.61% |
25+ | €4.62 | 56.68% |
50+ | €3.55 | 66.67% |
100+ | €2.87 | 73.08% |
200+ | €2.64 | 75.22% |
500+ | €2.45 | 77.01% |
1000+ | €1.77 | 83.42% |
2500+ | €1.46 | 86.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |