

€9.99/ pieceexcl. VAT
€12.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.99 | - |
10+ | €6.18 | 38.21% |
25+ | €4.24 | 57.60% |
50+ | €3.25 | 67.49% |
100+ | €2.60 | 73.95% |
200+ | €2.41 | 75.86% |
500+ | €2.17 | 78.33% |
1000+ | €1.56 | 84.41% |
2500+ | €1.31 | 86.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |