

€11.06/ pieceexcl. VAT
€13.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.06 | - |
10+ | €6.92 | 37.46% |
25+ | €4.83 | 56.36% |
50+ | €3.78 | 65.81% |
100+ | €3.06 | 72.34% |
200+ | €2.81 | 74.57% |
500+ | €2.58 | 76.63% |
1000+ | €1.88 | 82.99% |
2500+ | €1.54 | 86.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |