IGUS

IGUS Straight bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2SM-2528-30

  • ERIKS:13566959
Image 1
Save to list

€9.67/ pieceexcl. VAT

€11.70incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.67

-

10+

€5.97

38.31%

25+

€4.07

57.96%

50+

€3.14

67.58%

100+

€2.51

74.07%

200+

€2.26

76.62%

500+

€2.07

78.59%

1000+

€1.48

84.68%

2500+

€1.24

87.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2SM-2528-30
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free